Zoro Homepage

Female Pin Plug In, Chassis Ground, 6 In

  • Mfr # 66812

  • Zoro # G2358657


product price: $7.19
/ea

Key Features

Type
Chassis Ground, 0.180 Bullet
Length
6 in
Connector Type
Slim-Line 0.18 in Male Bullet/Ring Terminal, Straight Male PL-3 Connector
Length (Straight Wireway)
6 in
Features
Factory-Molded Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66812
Zoro #
G2358657
UPC #
089373010458
Country of Origin
Mexico

Dimensions

Length
6 in
Length (Straight Wireway)
6 in
Overall Length
6 in
Wire Sizes Included
14 AWG
Wire Length
5 in

Details

Item
Pigtail
Type
Chassis Ground, 0.180 Bullet
Connector Type
Slim-Line 0.18 in Male Bullet/Ring Terminal, Straight Male PL-3 Connector
Features
Factory-Molded Plugs
Wire Material
GPT
Compatible Product Type
Female Pin Lamps
Number of Wires
3
Product Type
Pigtail
Number of Connectors
4

Description

Pigtail, Product Type Pigtail, Connector Type Slim-Line 0.18 in Male Bullet/Ring Terminal, Straight Male PL-3 Connector, Number of Wires 3, Wire Length 5 in, Number of Connectors 4, Compatible Product Type Female Pin Lamps, Wire Sizes Included 14 AWG, Features Factory-Molded Plugs, Overall Length 6 in, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.