Zoro Homepage

Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In

  • Mfr # 43673

  • Zoro # G3064275


product price: $10.59
/ea

Key Features

Length (In.)
5 1/2 in
Depth (In.)
1 1/8 in
Type
Clearance Marker
Width (In.)
2 1/2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43673
Zoro #
G3064275
UPC #
089373285061
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
5 1/2 in
Depth (In.)
1 1/8 in
Width (In.)
2 1/2 in
Overall Height
1 1/8 in
Overall Length
5 1/2 in
Overall Width
2 1/2 in

Details

Item
Flange, ABS
Type
Clearance Marker
Finish
Chrome
Material
Plastic

Description

Flange, ABS, Material Plastic, Overall Length 5 1/2 in, Overall Height 1 1/8 in, Overall Width 2 1/2 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.