Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flash Tube, White

  • Mfr # 92960

  • Zoro # G915305648


product price: $26.79
/ea

Key Features

Material
Glass, Plastic
For Use With
Strobe Lights
Overall Width
2-5/8 in
Connection Type
Hardshell
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92960
Zoro #
G915305648
UPC #
089373470351
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2-5/8 in
Overall Length
5/16 in
Overall Height
2-5/8 in

Details

Item
Flash Tube
Material
Glass, Plastic
For Use With
Strobe Lights
Connection Type
Hardshell
Light Color
White

Description

Flash Tube, Product Type Flash Tube, Connection Type Hardshell, For Use With Strobe Lights, Color White, Material Glass, Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length 5/16 in, Height 2 5/8 in, Overall Width 2 5/8 in, Standards Not Applicable, Includes Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.