
Flasher, 3-Pin LED Applications
Mfr # 44110
Zoro # G2782927
product price: $34.99
/eaKey Features
Voltage Rating
11-15V DC
Finish
Black
Standards
FMVSS 108, SAE J1690
Features
Molded Base and Terminals, Steady Flash Rate
Mount Type
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44110
Zoro #
G2782927
UPC #
089373134406
Country of Origin
Canada
Details
Voltage Rating
11-15V DC
Item
Automotive Flasher
Finish
Black
Standards
FMVSS 108, SAE J1690
Features
Molded Base and Terminals, Steady Flash Rate
Mount Type
Plug In
Number of Connectors
1
Flashes per Minute
60 to 120
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Black, Current Rating 20 A, Features Molded Base and Terminals, Steady Flash Rate, Mount Type Plug In, Overall Height 1 1/2 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Product Type Flasher Relay, Standards FMVSS 108, SAE J1690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.