Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12 to 24V DC

  • Mfr # 78013

  • Zoro # G815305649


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Shape
Round
SAE Class Rating
SAE J845 Class 1
Maximum Operating Temperature
122 Degrees F
Installation Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78013
Zoro #
G815305649
UPC #
089373012209
Country of Origin
United States

Dimensions

Overall Height
7-7/8 in
Overall Diameter
8-7/8 in
Overall Depth
8 7/8 in

Details

Item
Flashing Beacon
Lighting Technology
LED
Shape
Round
SAE Class Rating
SAE J845 Class 1
Maximum Operating Temperature
122 Degrees F
Installation Type
Permanent
Current
0.6 A
Standards
SAE J845 Class 1
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Heavy Duty Spun Aluminum Base with Plastic Base Insert
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-22 Degrees F
Power Source
Corded
Light Type
Flashing Beacon
Electrical Connection
Blunt Cut Wires
Base Material
Aluminum, Polycarbonate
Number of Flash Patterns
12
Lens Color
Amber
Light Color
Amber
Voltage
12 to 24V DC
Light Pattern
Flashing, Rotating
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Stud
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 8 7/8 in, Overall Height 7 7/8 in, Overall Depth 8 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.