Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12 to 24V DC

  • Mfr # 78030

  • Zoro # G615305610


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
131 Degrees F
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78030
Zoro #
G615305610
UPC #
089373018591
Country of Origin
United States

Dimensions

Overall Diameter
6-3/8 in
Overall Height
4 -7/8 in
Overall Depth
8 1/16 in

Details

Item
Flashing Beacon
Maximum Operating Temperature
131 Degrees F
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
Voltage
12 to 24V DC
Number of Flash Patterns
12
Installation Type
Permanent
Lighting Technology
LED
Current
0.5 A
SAE Class Rating
SAE J845 Class 1
Standards
SAE J845 Class 1
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Light Type
Flashing Beacon
Lens Color
Clear
Shape
Round
Base Material
Polycarbonate
Power Source
Corded
Minimum Operating Temperature
-40 Degrees F
Lens Material
Polycarbonate
Compatible Vehicle Type
Universal
Mount Type
Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 4 7/8 in, Overall Depth 8 1/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.