Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12 to 24V DC

  • Mfr # 78050

  • Zoro # G715305558


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
SAE Class Rating
SAE J845 Class 1
Light Color
Amber
Standards
SAE J845 Class 1
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78050
Zoro #
G715305558
UPC #
089373018577
Country of Origin
United States

Dimensions

Overall Height
6-11/16 in
Overall Diameter
6-3/8 in
Overall Depth
6 3/8 in

Details

Item
Flashing Beacon
Lens Material
Polycarbonate
SAE Class Rating
SAE J845 Class 1
Light Color
Amber
Standards
SAE J845 Class 1
Power Source
Corded
Light Pattern
Flashing
Current
0.5 A
Shape
Round
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Voltage
12 to 24V DC
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Includes Electrical Connection
Electrical Connection Included
Base Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Lens Color
Clear
Light Type
Flashing Beacon
Number of Flash Patterns
12
Maximum Operating Temperature
131 Degrees F
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Mount Type
Screw

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 6 11/16 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.