Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12 to 24V DC

  • Mfr # 78071

  • Zoro # G415754762


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Maximum Operating Temperature
131 Degrees F
Lighting Technology
LED
Light Color
Amber
Base Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78071
Zoro #
G415754762
UPC #
089373012377
Country of Origin
United States

Dimensions

Overall Height
4 -7/8 in
Overall Diameter
6-3/8 in
Overall Depth
6 3/8 in

Details

Lens Material
Polycarbonate
Maximum Operating Temperature
131 Degrees F
Lighting Technology
LED
Light Color
Amber
Base Material
Polycarbonate
Mount Type
Pipe
Power Source
Corded
Includes Electrical Connection
Electrical Connection Included
Lens Color
Clear
Shape
Round
Number of Flash Patterns
12
Installation Type
Permanent
Features
(2) Rotating Patterns
Item
Flashing Beacon
Minimum Operating Temperature
-40 Degrees F
Current
0.6 A
Voltage
12 to 24V DC
Light Pattern
Flashing, Rotating
Light Type
Flashing Beacon
Standards
SAE J845 Class 1
Electrical Connection
Blunt Cut Wires
SAE Class Rating
SAE J845 Class 1
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 4 7/8 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.