Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12 to 24V DC

  • Mfr # 78123

  • Zoro # G315305644


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
131 Degrees F
Standards
SAE J845 Class 2
Lighting Technology
LED
Light Color
Amber
Number of Flash Patterns
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78123
Zoro #
G315305644
UPC #
089373012438
Country of Origin
United States

Dimensions

Overall Diameter
6-5/8 in
Overall Height
9 1/8 in
Overall Depth
6 5/8 in

Details

Item
Flashing Beacon
Maximum Operating Temperature
131 Degrees F
Standards
SAE J845 Class 2
Lighting Technology
LED
Light Color
Amber
Number of Flash Patterns
4
SAE Class Rating
SAE J845 Class 2
Light Type
Flashing Beacon
Features
Modular Circuit Completely Encapsulated for Increased Shock/Weather Resistance, Quad Flash Pattern
Lens Material
Polycarbonate
Light Pattern
Flashing
Shape
Round
Lens Color
Amber
Minimum Operating Temperature
-40 Degrees F
Base Material
Polycarbonate
Current
0.4 A
Voltage
12 to 24V DC
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Installation Type
Permanent
Mount Type
Screw

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 5/8 in, Overall Height 9 1/8 in, Overall Depth 6 5/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.