Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12 to 24V DC

  • Mfr # 79093

  • Zoro # G515305635


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
SAE Class Rating
SAE J845 Class 1
Includes Electrical Connection
Electrical Connection Included
Standards
SAE J845 Class 1
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79093
Zoro #
G515305635
UPC #
089373019185
Country of Origin
United States

Dimensions

Overall Height
4-3/16 in
Overall Depth
4 1/4 in
Overall Diameter
4 1/4 in

Details

Item
Flashing Beacon
Lens Material
Polycarbonate
SAE Class Rating
SAE J845 Class 1
Includes Electrical Connection
Electrical Connection Included
Standards
SAE J845 Class 1
Power Source
Corded
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Lighting Technology
LED
Shape
Round
Maximum Operating Temperature
131 Degrees F
Light Type
Flashing Beacon
Minimum Operating Temperature
-40 Degrees F
Mount Type
Pipe
Light Pattern
Flashing
Voltage
12 to 24V DC
Features
Ideal for Mirror Mount Applications or where Low-Profile Lamps are Beneficial, Permanent Mount Base with Optional 1/2 in Pipe Mount or Magnetic Mount with Aux Power Cord
Base Material
Polycarbonate
Current
0.5 A
Lens Color
Amber
Light Color
Amber
Number of Flash Patterns
12
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 4 1/4 in, Overall Height 4 3/16 in, Overall Depth 4 1/4 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.