Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12 to 24V DC

  • Mfr # 79183

  • Zoro # G115563619


product price: $74.99
/ea

Key Features

SAE Class Rating
SAE J845 Class 2
Light Pattern
Flashing
Features
Ideal for Mirror Mount Applications or where Low-Profile Lamps are Beneficial, Permanent Mount Base with Optional 1/2 in Pipe Mount or Magnetic Mount with Aux Power Cord
Base Material
Polycarbonate
Installation Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79183
Zoro #
G115563619
UPC #
089373025841
Country of Origin
United States

Dimensions

Overall Diameter
4 1/4 in
Overall Height
4 3/16 in
Overall Depth
4 1/4 in

Details

Item
Flashing Beacon
SAE Class Rating
SAE J845 Class 2
Light Pattern
Flashing
Features
Ideal for Mirror Mount Applications or where Low-Profile Lamps are Beneficial, Permanent Mount Base with Optional 1/2 in Pipe Mount or Magnetic Mount with Aux Power Cord
Base Material
Polycarbonate
Installation Type
Permanent
Shape
Roung
Minimum Operating Temperature
-40 Degrees F
Current
0.4 A
Maximum Operating Temperature
131 Degrees F
Light Type
Flashing Beacon
Mount Type
Pipe
Standards
SAE J845 Class 2
Light Color
Amber
Electrical Connection
Blunt Cut Wiress
Lighting Technology
LED
Number of Flash Patterns
26
Lens Material
Polycarbonate
Lens Color
Amber
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Voltage
TRUE

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 4 1/4 in, Overall Height 4 3/16 in, Overall Depth 4 1/4 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.