Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12/72V

  • Mfr # 78093

  • Zoro # G815305564


product price: $53.99
/ea

Key Features

Electrical Connection
Blunt Cut Wires
Light Type
Flashing Beacon
Current
0.17 A
Installation Type
Permanent
Overall Height
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78093
Zoro #
G815305564
UPC #
089373012407
Country of Origin
United States

Dimensions

Overall Height
3-1/2 in
Overall Diameter
5-1/8 in
Overall Depth
5 1/8 in

Details

Item
Flashing Beacon
Electrical Connection
Blunt Cut Wires
Light Type
Flashing Beacon
Current
0.17 A
Installation Type
Permanent
Number of Flash Patterns
28
Features
(3) Low Intensity LEDs, Circuit Board is Conformal Coated to Protect Circuitry
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
SAE Class Rating
SAE J845 Class 2
Includes Electrical Connection
Electrical Connection Included
Standards
SAE J845 Class 2
Lens Color
Amber
Light Pattern
Flashing, Rotating
Voltage
12/72V
Power Source
Corded
Maximum Operating Temperature
131 Degrees F
Light Color
Amber
Shape
Round
Base Material
Nylon, Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Mount Type
Screw
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/72V, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 1/2 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.