Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12/72V

  • Mfr # 78103

  • Zoro # G215305621


product price: $68.59
/ea

Key Features

Lens Color
Amber
Includes Electrical Connection
Electrical Connection Included
Shape
Round
Light Pattern
Flashing, Rotating
Overall Diameter
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78103
Zoro #
G215305621
UPC #
089373012414
Country of Origin
United States

Dimensions

Overall Diameter
5-1/8 in
Overall Depth
5 1/8 in
Overall Height
3-13/16 in

Details

Item
Flashing Beacon
Lens Color
Amber
Includes Electrical Connection
Electrical Connection Included
Shape
Round
Light Pattern
Flashing, Rotating
Light Color
Amber
Features
(3) Low Intensity LEDs, Circuit Board is Conformal Coated to Protect Circuitry
SAE Class Rating
SAE J845 Class 2
Power Source
Corded
Light Type
Flashing Beacon
Standards
SAE J845 Class 2
Number of Flash Patterns
28
Minimum Operating Temperature
-40 Degrees F
Voltage
12/72V
Current
0.22 A
Maximum Operating Temperature
131 Degrees F
Lighting Technology
LED
Mount Type
Magnetic
Base Material
Nylon, Polycarbonate
Compatible Vehicle Type
Universal
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/72V, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 13/16 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.