Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12/72V

  • Mfr # 78113

  • Zoro # G115305554


product price: $69.59
/ea

Key Features

Maximum Operating Temperature
122 Degrees F
Electrical Connection
Blunt Cut Wires
Voltage
12/72V
Lighting Technology
LED
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78113
Zoro #
G115305554
UPC #
089373012421
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5-1/8 in
Overall Diameter
2-13/16 in
Overall Depth
3 7/8 in

Details

Item
Flashing Beacon
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Blunt Cut Wires
Voltage
12/72V
Lighting Technology
LED
Light Color
Amber
Features
(3) Low Intensity LEDs, Easy "Twist-Off" Lens for Ease of Replacement
Current
0.09 A
Shape
Round
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Rotating, Strobe
SAE Class Rating
SAE J845 Class 3
Installation Type
Permanent
Minimum Operating Temperature
-22 Degrees F
Number of Flash Patterns
4
Light Type
Flashing Beacon
Standards
SAE J845 Class 3
Lens Color
Amber
Power Source
Corded
Base Material
Nylon, Polycarbonate
Mount Type
Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Rotating, Strobe, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/72V, Overall Length Not Applicable, Overall Diameter 2 13/16 in, Overall Height 5 1/8 in, Overall Depth 3 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.