Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12V DC

  • Mfr # 76203

  • Zoro # G315305620


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Light Color
Amber
Current
11.7 A
Features
Clutched Gear Box Design and "Suitcase" Latch Design, Revolves 360 Degrees
Lens Color
Amber
Flashes per Minute
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76203
Zoro #
G315305620
UPC #
089373003597
Country of Origin
United States

Dimensions

Overall Diameter
8-1/2 in
Overall Height
8-1/4 in
Overall Depth
8 7/16 in

Details

Item
Flashing Beacon
Light Color
Amber
Current
11.7 A
Features
Clutched Gear Box Design and "Suitcase" Latch Design, Revolves 360 Degrees
Lens Color
Amber
Flashes per Minute
120
SAE Class Rating
SAE J845 Class 1
Base Material
Aluminum, Stainless Steel
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Light Pattern
Flashing
Voltage
12V DC
Power Source
Corded
Lighting Technology
Bulb Dependent
Peak Beam Intensity
33,000 CP
Standards
SAE J845 Class 1
Electrical Connection
Blunt Cut Wires
Shape
Round
Light Type
Flashing Beacon
Mount Type
Stud
Maximum Brightness
33,000 CP
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Number of Heads
4
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology Bulb Dependent, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 8 1/2 in, Overall Height 8 1/4 in, Overall Depth 8 7/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.