Zoro Homepage

Flashing Beacon, Amber, 12V DC

  • Mfr # 76223

  • Zoro # G915305587


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
8 1/2 in
Peak Beam Intensity
33,000 CP
SAE Class Rating
SAE J845 Class 1
Overall Height
8 1/4 in
Installation Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76223
Zoro #
G915305587
UPC #
089373003627
Country of Origin
United States

Dimensions

Overall Diameter
8 1/2 in
Overall Height
8 1/4 in
Overall Depth
8 7/16 in

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology Bulb Dependent, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 8 1/2 in, Overall Height 8 1/4 in, Overall Depth 8 7/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.