Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12V DC

  • Mfr # 76253

  • Zoro # G215439968


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Features
Class I LED Beacon is Designed to Provide Optimal Lighting for all Application Needs, Permanent Mount
Base Material
Polycarbonate
Light Pattern
Flashing
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76253
Zoro #
G215439968
UPC #
089373152622
Country of Origin
United States

Dimensions

Overall Diameter
6-7/16 in
Overall Height
5-1/4 in
Overall Depth
6 7/16 in

Details

Item
Flashing Beacon
Power Source
Corded
Features
Class I LED Beacon is Designed to Provide Optimal Lighting for all Application Needs, Permanent Mount
Base Material
Polycarbonate
Light Pattern
Flashing
Light Color
Amber
Lens Color
Amber
Includes Electrical Connection
Electrical Connection Included
Voltage
12V DC
Shape
Round
Lens Material
Polycarbonate
Standards
SAE J845 Class 1
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Blunt Cut Wires
Current
0.5 A
Lighting Technology
LED
Light Type
Flashing Beacon
Installation Type
Permanent
Number of Heads
4
Mount Type
Stud
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 6 7/16 in, Overall Height 5 1/4 in, Overall Depth 6 7/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.