Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12V DC

  • Mfr # 78863

  • Zoro # G615305580


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Features
26 Customer Selectable Flash Patterns, Plus Steady-On, The Unique Flash Pattern Increases Visibility to Oncoming Traffic
Lens Material
Polycarbonate
Power Source
Corded
Overall Diameter
8-1/16 in
Number of Flash Patterns
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78863
Zoro #
G615305580
UPC #
089373169132
Country of Origin
United States

Dimensions

Overall Diameter
8-1/16 in
Overall Depth
8 1/16 in
Overall Height
5-3/4 in

Details

Item
Flashing Beacon
Features
26 Customer Selectable Flash Patterns, Plus Steady-On, The Unique Flash Pattern Increases Visibility to Oncoming Traffic
Lens Material
Polycarbonate
Power Source
Corded
Number of Flash Patterns
26
Includes Electrical Connection
Electrical Connection Included
Lighting Technology
LED
Lens Color
Amber
SAE Class Rating
SAE J845 Class 2
Minimum Operating Temperature
-40 Degrees F
Voltage
12V DC
Light Pattern
Flashing
Maximum Operating Temperature
131 Degrees F
Base Material
Polycarbonate
Light Color
Amber
Shape
Round
Light Type
Flashing Beacon
Current
0.35 A
Standards
SAE J845 Class 2
Compatible Vehicle Type
Universal
Mount Type
Screw
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 8 1/16 in, Overall Height 5 3/4 in, Overall Depth 8 1/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.