Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber, 12V DC

  • Mfr # 79193

  • Zoro # G915563628


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Base Material
Polycarbonate
Lens Material
Polycarbonate
Light Color
Amber
Overall Diameter
4 1/4 in
Standards
SAE J845 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79193
Zoro #
G915563628
UPC #
089373025865
Country of Origin
United States

Dimensions

Overall Diameter
4 1/4 in
Overall Height
4-9/16 ub
Overall Depth
4 1/4 in

Details

Item
Flashing Beacon
Base Material
Polycarbonate
Lens Material
Polycarbonate
Light Color
Amber
Standards
SAE J845 Class 2
Current
0.4 A
Mount Type
Magnetic
Features
Ideal for Mirror Mount Applications or where Low-Profile Lamps are Beneficial, Permanent Mount Base with Optional 1/2 in Pipe Mount or Magnetic Mount with Aux Power Cord
Lighting Technology
LED
Maximum Operating Temperature
131 Degrees F
Lens Color
Amber
Number of Flash Patterns
26
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Light Pattern
Flashing
Shape
Roung
SAE Class Rating
SAE J845 Class 2
Minimum Operating Temperature
-40 Degrees F
Light Type
Flashing Beacon
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Voltage
TRUE
Electrical Connection
Corded

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 4 1/4 in, Overall Height 4 9/16 in, Overall Depth 4 1/4 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.