
Flashing Beacon, Amber
Mfr # 77913-5
Zoro # G115305677
product price: $69.39
/eaKey Features
Shape
Round
Light Pattern
Flashing
Mount Style
Surface
Overall Height
4-1/4 in
Light Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77913-5
Zoro #
G115305677
UPC #
089373022758
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4-1/4 in
Battery Size
D
Overall Diameter
4 11/16 in
Overall Depth
4 11/16 in
Details
Item
Flashing Beacon
Shape
Round
Light Pattern
Flashing
Mount Style
Surface
Light Color
Amber
Power Source
Battery
Base Material
Nylon, Polycarbonate
Lens Color
Amber
Mount Type
Magnetic
Features
360 Degree LED Beacon, Retail Pack
Includes Batteries
Batteries Not Included
Lighting Technology
LED
Flashes per Minute
60
Installation Type
Permanent
Compatible Vehicle Type
Universal
Light Type
Flashing Beacon
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Reinforced Polycarbonate
Description
Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Overall Length Not Applicable, Overall Diameter 4 11/16 in, Overall Height 4 1/4 in, Overall Depth 4 11/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.