Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Amber/Blue, 12 to 24V DC

  • Mfr # 78010

  • Zoro # G515305673


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Blunt Cut Wires
Overall Height
7-7/8 in
Lighting Technology
LED
Light Pattern
Flashing, Rotating
Base Material
Aluminum, Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78010
Zoro #
G515305673
UPC #
089373012230
Country of Origin
United States

Dimensions

Overall Height
7-7/8 in
Overall Diameter
8-7/8 in
Overall Depth
8 7/8 in

Details

Item
Flashing Beacon
Electrical Connection
Blunt Cut Wires
Lighting Technology
LED
Light Pattern
Flashing, Rotating
Base Material
Aluminum, Polycarbonate
Installation Type
Permanent
Power Source
Corded
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F
Current
0.6 A
Light Color
Amber/Blue
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Heavy Duty Spun Aluminum Base with Plastic Base Insert
Includes Electrical Connection
Electrical Connection Included
Light Type
Flashing Beacon
Voltage
12 to 24V DC
Number of Flash Patterns
12
Shape
Round
SAE Class Rating
SAE J845 Class 1
Standards
SAE J845 Class 1
Lens Color
Clear
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Mount Type
Stud
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber/Blue, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 8 7/8 in, Overall Height 7 7/8 in, Overall Depth 8 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.