Zoro Homepage

Flashing Beacon, Amber/Green, 12 to 24V DC

  • Mfr # 78080

  • Zoro # G115563664


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Current
0.6 A
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Overall Diameter
6 3/8 in
Features
(2) Rotating Patterns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78080
Zoro #
G115563664
UPC #
089373018614
Country of Origin
United States

Dimensions

Overall Diameter
6 3/8 in
Overall Height
6-11/16 in
Overall Depth
6 3/8 in

Details

Item
Flashing Beacon
Current
0.6 A
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Features
(2) Rotating Patterns
Base Material
Polycarbonate
Light Color
Amber, Green
Mount Type
Pipe
Maximum Operating Temperature
131 Degrees F
Light Pattern
Flashing, Rotating
Lighting Technology
LED
Lens Material
Polycarbonate
Light Type
Flashing Beacon
Lens Color
Clear
Minimum Operating Temperature
-40 Degrees F
Number of Flash Patterns
12
Electrical Connection
Blunt Cut Wiress
Shape
Roung
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Voltage
TRUE

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber/Green, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 6 11/16 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.