Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Blue, 12 to 24V DC

  • Mfr # 78035

  • Zoro # G515754747


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE J845 Class 2
Voltage
12 to 24V DC
Lens Color
Blue
Number of Flash Patterns
12
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78035
Zoro #
G515754747
UPC #
089373012254
Country of Origin
United States

Dimensions

Overall Height
4 -7/8 in
Overall Diameter
6-3/8 in
Overall Depth
6 3/8 in

Details

Standards
SAE J845 Class 2
Voltage
12 to 24V DC
Item
Flashing Beacon
Lens Color
Blue
Number of Flash Patterns
12
Lighting Technology
LED
Installation Type
Permanent
Shape
Round
Light Color
Blue
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Current
0.5 A
Maximum Operating Temperature
131 Degrees F
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Blunt Cut Wires
Light Type
Flashing Beacon
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 2
Power Source
Corded
Base Material
Polycarbonate
Mount Type
Screw
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 4 7/8 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.