Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Blue, 12 to 24V DC

  • Mfr # 78045

  • Zoro # G615305597


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Includes Electrical Connection
Electrical Connection Included
Light Color
Blue
Current
0.5 A
Standards
SAE J845 Class 2
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78045
Zoro #
G615305597
UPC #
089373012285
Country of Origin
United States

Dimensions

Overall Height
5-3/4 in
Overall Diameter
8-1/16 in
Overall Depth
8 1/16 in

Details

Item
Flashing Beacon
Includes Electrical Connection
Electrical Connection Included
Light Color
Blue
Current
0.5 A
Standards
SAE J845 Class 2
Minimum Operating Temperature
-40 Degrees F
Lens Color
Blue
Base Material
Polycarbonate
Light Type
Flashing Beacon
SAE Class Rating
SAE J845 Class 2
Number of Flash Patterns
12
Lens Material
Polycarbonate
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12 to 24V DC
Shape
Round
Maximum Operating Temperature
131 Degrees F
Power Source
Corded
Features
S-link(TM) System Synchronizing Capabilities Allows for Synchronization with other S-Link(TM) Compatible Products
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Installation Type
Permanent
Compatible Vehicle Type
Universal

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 8 1/16 in, Overall Height 5 3/4 in, Overall Depth 8 1/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.