Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Blue, 12 to 24V DC

  • Mfr # 78065

  • Zoro # G115305578


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Light Pattern
Flashing
Shape
Round
Current
0.35 A
Light Type
Flashing Beacon
Maximum Operating Temperature
131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78065
Zoro #
G115305578
UPC #
089373012346
Country of Origin
United States

Dimensions

Overall Height
6-11/16 in
Overall Diameter
6-3/8 in
Overall Depth
6 3/8 in

Details

Item
Flashing Beacon
Light Pattern
Flashing
Shape
Round
Current
0.35 A
Light Type
Flashing Beacon
Maximum Operating Temperature
131 Degrees F
Power Source
Corded
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Standards
SAE J845 Class 2
Voltage
12 to 24V DC
Lens Color
Blue
SAE Class Rating
SAE J845 Class 2
Includes Electrical Connection
Electrical Connection Included
Number of Flash Patterns
26
Base Material
Polycarbonate
Features
Circuit Board is Conformal Coated to Protect Circuitry, Durable, Lightweight Polycarbonate Base
Lighting Technology
LED
Mount Type
Pipe
Light Color
Blue
Lens Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 6 11/16 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.