Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Blue, 12 to 24V DC

  • Mfr # 78125

  • Zoro # G015563603


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Light Color
Blue
Number of Flash Patterns
4
Current
0.4 A
Light Type
Flashing Beacon
Features
Modular Circuit Completely Encapsulated for Increased Shock/Weather Resistance, Quad Flash Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78125
Zoro #
G015563603
UPC #
089373012445
Country of Origin
United States

Dimensions

Overall Height
9 1/8 in
Overall Diameter
6 5/8 in
Overall Depth
6 5, 8 in

Details

Item
Flashing Beacon
Light Color
Blue
Number of Flash Patterns
4
Current
0.4 A
Light Type
Flashing Beacon
Features
Modular Circuit Completely Encapsulated for Increased Shock/Weather Resistance, Quad Flash Pattern
Lens Material
Polycarbonate
SAE Class Rating
SAE J845 Class 2
Base Material
Polycarbonate
Standards
SAE J845 Class 2
Maximum Operating Temperature
131 Degrees F
Light Pattern
Flashing
Lighting Technology
LED
Lens Color
Blue
Minimum Operating Temperature
-40 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Mount Type
Screw
Shape
Roung
Installation Type
Permanent
Voltage
TRUE

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 5/8 in, Overall Height 9 1/8 in, Overall Depth 6 5/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.