Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Blue, 12 to 24V DC

  • Mfr # 79075

  • Zoro # G715305664


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Blue, Clear
Power Source
Corded
Standards
SAE J845 Class 2
Minimum Operating Temperature
-40 Degrees F
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79075
Zoro #
G715305664
UPC #
089373018775
Country of Origin
United States

Dimensions

Overall Length
8-7/8 in
Overall Depth
8 7/8 in
Overall Height
6 in

Details

Item
Flashing Beacon
Lens Color
Blue, Clear
Power Source
Corded
Standards
SAE J845 Class 2
Minimum Operating Temperature
-40 Degrees F
Current
0.5 A
Light Type
Flashing Beacon
Number of Flash Patterns
12
Mount Type
Pipe
Lighting Technology
LED
Installation Type
Permanent
Light Pattern
Flashing, Rotating
Includes Electrical Connection
Electrical Connection Included
SAE Class Rating
SAE J845 Class 2
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Heavy Duty Spun Aluminum Base with Plastic Base Insert
Electrical Connection
Blunt Cut Wires
Shape
Round
Light Color
Blue
Maximum Operating Temperature
131 Degrees F
Voltage
12 to 24V DC
Base Material
Aluminum, Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Number of Heads
4
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Clear, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 8 7/8 in, Overall Diameter Not Applicable, Overall Height 6 in, Overall Depth 8 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.