Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Blue, 12V DC

  • Mfr # 78105

  • Zoro # G015305562


product price: $68.29
/ea

Key Features

Light Pattern
Rotating, Strobe
Light Type
Flashing Beacon
Includes Electrical Connection
Electrical Connection Included
Mount Type
Magnetic
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78105
Zoro #
G015305562
UPC #
089373018850
Country of Origin
United States

Dimensions

Overall Diameter
5-1/8 in
Overall Height
3-13/16 in
Overall Depth
5 1/8 in

Details

Item
Flashing Beacon
Light Pattern
Rotating, Strobe
Light Type
Flashing Beacon
Includes Electrical Connection
Electrical Connection Included
Mount Type
Magnetic
Shape
Round
Number of Flash Patterns
28
Lighting Technology
LED
Lens Color
Blue
Minimum Operating Temperature
-40 Degrees F
Voltage
12V DC
Features
(3) Low Intensity LEDs, Easy "Twist-Off" Lens for Ease of Replacement
SAE Class Rating
SAE J845 Class 3
Standards
SAE J845 Class 3
Current
0.22 A
Power Source
Corded
Maximum Operating Temperature
131 Degrees F
Light Color
Blue
Base Material
Nylon, Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Round, Light Pattern Rotating, Strobe, SAE Class Rating SAE J845 Class 3, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 13/16 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.