Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Green, 12 to 24V DC

  • Mfr # 78034

  • Zoro # G915305631


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 -7/8 in
Shape
Round
Lens Color
Green
Includes Electrical Connection
Electrical Connection Included
Base Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78034
Zoro #
G915305631
UPC #
089373018676
Country of Origin
United States

Dimensions

Overall Height
4 -7/8 in
Overall Length
6-3/8 in
Overall Depth
8 1/16 in

Details

Item
Flashing Beacon
Shape
Round
Lens Color
Green
Includes Electrical Connection
Electrical Connection Included
Base Material
Polycarbonate
Lighting Technology
LED
Light Pattern
Flashing
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Minimum Operating Temperature
-40 Degrees F
Light Color
Green
Light Type
Flashing Beacon
Power Source
Corded
Number of Flash Patterns
12
Voltage
12 to 24V DC
Maximum Operating Temperature
131 Degrees F
Installation Type
Permanent
Lens Material
Polycarbonate
Electrical Connection
Blunt Cut Wires
Current
0.5 A
Mount Type
Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Green, Wattage Not Applicable, Lens Color Green, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 4 7/8 in, Overall Depth 8 1/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.