Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Green, 12 to 24V DC

  • Mfr # 78054

  • Zoro # G015305616


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78054
Zoro #
G015305616
UPC #
089373018652
Country of Origin
United States

Dimensions

Overall Length
6-3/8 in
Overall Height
6-11/16 in
Overall Depth
6 3/8 in

Details

Item
Flashing Beacon
Voltage
12 to 24V DC
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Current
0.5 A
Light Pattern
Flashing
Shape
Round
Electrical Connection
Blunt Cut Wires
Light Color
Green
Maximum Operating Temperature
131 Degrees F
Lens Color
Green
Light Type
Flashing Beacon
Base Material
Polycarbonate
Lens Material
Polycarbonate
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Power Source
Corded
Number of Flash Patterns
12
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Compatible Vehicle Type
Universal

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Green, Wattage Not Applicable, Lens Color Green, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 6 11/16 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.