Zoro Homepage

Flashing Beacon, Green, 12 to 24V DC

  • Mfr # 79074

  • Zoro # G315305675


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
8 7/8 in
Power Source
Corded
Lighting Technology
LED
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79074
Zoro #
G315305675
UPC #
089373018812
Country of Origin
United States

Dimensions

Overall Depth
8 7/8 in
Overall Length
8 7/8 in
Overall Height
6 in

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Green, Wattage Not Applicable, Lens Color Clear, Green, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 8 7/8 in, Overall Diameter Not Applicable, Overall Height 6 in, Overall Depth 8 7/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.