Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Green, 12/72V

  • Mfr # 78094

  • Zoro # G915305570


product price: $57.29
/ea

Key Features

Current
0.17 A
Overall Length
5-1/8 in
Features
(3) Low Intensity LEDs, Easy "Twist-Off" Lens for Ease of Replacement
Minimum Operating Temperature
-40 Degrees F
Lens Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78094
Zoro #
G915305570
UPC #
089373019635
Country of Origin
United States

Dimensions

Overall Length
5-1/8 in
Overall Height
3-1/2 in
Overall Depth
5 1/8 in

Details

Item
Flashing Beacon
Current
0.17 A
Features
(3) Low Intensity LEDs, Easy "Twist-Off" Lens for Ease of Replacement
Minimum Operating Temperature
-40 Degrees F
Lens Color
Green
Power Source
Corded
Maximum Operating Temperature
131 Degrees F
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Shape
Round
Light Type
Flashing Beacon
Lighting Technology
LED
Voltage
12/72V
Light Pattern
Rotating, Strobe
Light Color
Green
Electrical Connection
Blunt Cut Wires
Number of Flash Patterns
28
Base Material
Nylon, Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Green, Wattage Not Applicable, Lens Color Green, Shape Round, Light Pattern Rotating, Strobe, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/72V, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.