
Flashing Beacon, Green, 12V DC
Mfr # 78104
Zoro # G315305613
product price: $62.55
/eaKey Features
Lens Color
Green
Overall Height
3-13/16 in
Maximum Operating Temperature
131 Degrees F
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Rotating, Strobe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78104
Zoro #
G315305613
UPC #
089373019659
Country of Origin
United States
Dimensions
Overall Height
3-13/16 in
Overall Diameter
5-1/8 in
Overall Depth
5 1/8 in
Details
Item
Flashing Beacon
Lens Color
Green
Maximum Operating Temperature
131 Degrees F
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Rotating, Strobe
Light Color
Green
Lighting Technology
LED
Current
0.22 A
Features
(3) Low Intensity LEDs, Easy "Twist-Off" Lens for Ease of Replacement
Minimum Operating Temperature
-40 Degrees F
Shape
Round
Number of Flash Patterns
28
Light Type
Flashing Beacon
Voltage
12V DC
Power Source
Corded
Mount Type
Magnetic
Base Material
Nylon, Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate
Description
Flashing Beacon, Light Type Flashing Beacon, Light Color Green, Wattage Not Applicable, Lens Color Green, Shape Round, Light Pattern Rotating, Strobe, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 13/16 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.