
Flashing Beacon, Red, 12 to 24V DC
Mfr # 78032
Zoro # G515305598
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE Class 2
Base Material
Polycarbonate
Voltage
12 to 24V DC
Light Color
Red
Light Pattern
Flashing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78032
Zoro #
G515305598
UPC #
089373018713
Country of Origin
United States
Dimensions
Overall Diameter
6-3/8 in
Overall Height
4 -7/8 in
Overall Depth
6 3/8 in
Details
Item
Flashing Beacon
Standards
SAE Class 2
Base Material
Polycarbonate
Voltage
12 to 24V DC
Light Color
Red
Light Pattern
Flashing
Minimum Operating Temperature
-40 Degrees F
Number of Flash Patterns
12
Current
0.5 A
Lighting Technology
LED
Lens Color
Red
Lens Material
Polycarbonate
Maximum Operating Temperature
131 Degrees F
Light Type
Flashing Beacon
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Installation Type
Permanent
Shape
Round
Compatible Vehicle Type
Universal
Mount Type
Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Description
Flashing Beacon, Light Type Flashing Beacon, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 4 7/8 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.