
Flashing Beacon, Red, 12 to 24V DC
Mfr # 78122
Zoro # G115305653
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9 1/8 in
Minimum Operating Temperature
-40 Degrees F
Current
0.4 A
Light Color
Red
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78122
Zoro #
G115305653
UPC #
089373012452
Country of Origin
United States
Dimensions
Overall Height
9 1/8 in
Overall Diameter
6-5/8 in
Overall Depth
6 5/8 in
Details
Item
Flashing Beacon
Minimum Operating Temperature
-40 Degrees F
Current
0.4 A
Light Color
Red
Lens Material
Polycarbonate
Light Pattern
Flashing
Light Type
Flashing Beacon
Lighting Technology
LED
Features
Modular Circuit Completely Encapsulated for Increased Shock/Weather Resistance, Quad Flash Pattern
SAE Class Rating
SAE J845 Class 3
Shape
Round
Maximum Operating Temperature
131 Degrees F
Number of Flash Patterns
4
Standards
SAE J845 Class 3
Lens Color
Red
Base Material
Polycarbonate
Voltage
12 to 24V DC
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Mount Type
Screw
Description
Flashing Beacon, Light Type Flashing Beacon, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 5/8 in, Overall Height 9 1/8 in, Overall Depth 6 5/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.