
Flashing Beacon, Red, 12/72V
Mfr # 78092
Zoro # G115305561
product price: $51.25
/eaKey Features
Shape
Round
Manufacturer Warranty
5 yr
Standards
SAE Class 3
Light Type
Flashing Beacon
Electrical Connection
Blunt Cut Wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78092
Zoro #
G115305561
UPC #
089373018881
Country of Origin
United States
Dimensions
Overall Height
3 1/2 in
Overall Length
5 1/8 in
Overall Depth
5 1/8 in
Description
Flashing Beacon, Light Type Flashing Beacon, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Round, Light Pattern Rotating, Strobe, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/72V, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.