Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, Red, 12V DC

  • Mfr # 78102

  • Zoro # G315305637


product price: $62.55
/ea

Key Features

Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
131 Degrees F
Number of Flash Patterns
28
Standards
SAE Class 3
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78102
Zoro #
G315305637
UPC #
089373018904
Country of Origin
United States

Dimensions

Overall Diameter
5-1/8 in
Overall Height
3-13/16 in
Overall Depth
5 1/8 in

Details

Item
Flashing Beacon
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
131 Degrees F
Number of Flash Patterns
28
Standards
SAE Class 3
Lighting Technology
LED
Light Color
Red
Current
0.22 A
Light Type
Flashing Beacon
Voltage
12V DC
Mount Type
Magnetic
Features
(3) Low Intensity LEDs, Easy "Twist-Off" Lens for Ease of Replacement
Light Pattern
Rotating, Strobe
Minimum Operating Temperature
-40 Degrees F
Lens Color
Red
Shape
Round
Power Source
Corded
Base Material
Nylon, Polycarbonate
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Round, Light Pattern Rotating, Strobe, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 13/16 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.