Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, White, 12 to 24V DC

  • Mfr # 78041

  • Zoro # G015305609


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
8-1/16 in
Includes Electrical Connection
Electrical Connection Included
Light Color
White
Overall Depth
8 1/16 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78041
Zoro #
G015305609
UPC #
089373012292
Country of Origin
United States

Dimensions

Overall Diameter
8-1/16 in
Overall Depth
8 1/16 in
Overall Height
5-3/4 in

Details

Item
Flashing Beacon
Includes Electrical Connection
Electrical Connection Included
Light Color
White
Shape
Round
Lens Color
Clear
Number of Flash Patterns
12
Lens Material
Polycarbonate
Features
S-link(TM) System Synchronizing Capabilities Allows for Synchronization with other S-Link(TM) Compatible Products
Base Material
Polycarbonate
Power Source
Corded
Voltage
12 to 24V DC
Light Type
Flashing Beacon
Current
0.5 A
Light Pattern
Flashing
Lighting Technology
LED
Standards
SAE J845 Class 1
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
131 Degrees F
SAE Class Rating
SAE J845 Class 1
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Mount Type
Screw

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 8 1/16 in, Overall Height 5 3/4 in, Overall Depth 8 1/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.