Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, White, 12 to 24V DC

  • Mfr # 78051

  • Zoro # G815563650


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE J845 Class 1
Number of Flash Patterns
12
Overall Diameter
6 3/8 in
Light Type
Flashing Beacon
SAE Class Rating
SAE J845 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78051
Zoro #
G815563650
UPC #
089373012322
Country of Origin
United States

Dimensions

Overall Diameter
6 3/8 in
Overall Height
6-11/16 in
Overall Depth
6 3/8 in

Details

Item
Flashing Beacon
Standards
SAE J845 Class 1
Number of Flash Patterns
12
Light Type
Flashing Beacon
SAE Class Rating
SAE J845 Class 1
Base Material
Polycarbonate
Lighting Technology
LED
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Light Color
White
Maximum Operating Temperature
131 Degrees F
Installation Type
Permanent
Current
0.5 A
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Blunt Cut Wiress
Minimum Operating Temperature
-40 Degrees F
Lens Color
Clear
Lens Material
Polycarbonate
Shape
Roung
Mount Type
Screw
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Voltage
TRUE

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 6 11/16 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.