Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, White, 12 to 24V DC

  • Mfr # 78061

  • Zoro # G815305595


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Overall Diameter
6-3/8 in
Features
Circuit Board is Conformal Coated to Protect Circuitry, Durable, Lightweight Polycarbonate Base
Lighting Technology
LED
Light Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78061
Zoro #
G815305595
UPC #
089373012353
Country of Origin
United States

Dimensions

Overall Diameter
6-3/8 in
Overall Depth
6 3/8 in
Overall Height
6-11/16 in

Details

Item
Flashing Beacon
Lens Material
Polycarbonate
Features
Circuit Board is Conformal Coated to Protect Circuitry, Durable, Lightweight Polycarbonate Base
Lighting Technology
LED
Light Color
White
Minimum Operating Temperature
-40 Degrees F
Standards
SAE J845 Class 2
Light Type
Flashing Beacon
Base Material
Polycarbonate
Current
0.35 A
Voltage
12 to 24V DC
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 2
Electrical Connection
Blunt Cut Wires
Lens Color
Clear
Number of Flash Patterns
26
Shape
Round
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Mount Type
Pipe
Power Source
Corded
Maximum Operating Temperature
131 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 6 11/16 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.