Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, White, 12 to 24V DC

  • Mfr # 78851

  • Zoro # G715305589


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Features
26 Customer Selectable Flash Patterns, Plus Steady-On, Designed to Provide Optimal Lighting where Class II Light is Required
Number of Flash Patterns
26
Minimum Operating Temperature
-40 Degrees F
Installation Type
Permanent
Light Pattern
Flashing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78851
Zoro #
G715305589
UPC #
089373012810
Country of Origin
United States

Dimensions

Overall Diameter
6-3/8 in
Overall Height
4 -7/8 in
Overall Depth
6 3/8 in

Details

Item
Flashing Beacon
Features
26 Customer Selectable Flash Patterns, Plus Steady-On, Designed to Provide Optimal Lighting where Class II Light is Required
Number of Flash Patterns
26
Minimum Operating Temperature
-40 Degrees F
Installation Type
Permanent
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 2
Shape
Round
Lighting Technology
LED
Standards
SAE J845 Class 2
Power Source
Corded
Light Type
Flashing Beacon
Electrical Connection
Blunt Cut Wires
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Current
0.35 A
Maximum Operating Temperature
131 Degrees F
Mount Type
Pipe
Light Color
White
Base Material
Polycarbonate
Voltage
12 to 24V DC
Lens Color
Clear
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 4 7/8 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.