Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, White, 12V DC

  • Mfr # 78101

  • Zoro # G215305645


product price: $62.55
/ea

Key Features

Lighting Technology
LED
Voltage
12V DC
Overall Height
3-13/16 in
Shape
Round
Maximum Operating Temperature
131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78101
Zoro #
G215305645
UPC #
089373018942
Country of Origin
United States

Dimensions

Overall Height
3-13/16 in
Overall Diameter
5-1/8 in
Overall Depth
5 1/8 in

Details

Item
Flashing Beacon
Lighting Technology
LED
Voltage
12V DC
Shape
Round
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-40 Degrees F
Light Color
White
Light Type
Flashing Beacon
Number of Flash Patterns
28
Lens Color
Clear
SAE Class Rating
SAE J845 Class 3
Features
(3) Low Intensity LEDs, Easy "Twist-Off" Lens for Ease of Replacement
Light Pattern
Rotating, Strobe
Standards
SAE J845 Class 3
Current
0.22 A
Includes Electrical Connection
Electrical Connection Included
Power Source
Corded
Mount Type
Magnetic
Base Material
Nylon, Polycarbonate
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Lens Material
Reinforced Polycarbonate

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Rotating, Strobe, SAE Class Rating SAE J845 Class 3, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 13/16 in, Overall Depth 5 1/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.