Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashing Beacon, White, 12V DC

  • Mfr # 78861

  • Zoro # G715563637


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes Electrical Connection
Electrical Connection Included
SAE Class Rating
SAE J845 Class 2
Standards
SAE J845 Class 2
Features
26 Customer Selectable Flash Patterns, Plus Steady-On, Designed to Provide Optimal Lighting where Class II Light is Required
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78861
Zoro #
G715563637
UPC #
089373012827
Country of Origin
United States

Dimensions

Overall Diameter
8 1/16 in
Overall Depth
8 1/16 in
Overall Height
5-3/4 in

Details

Item
Flashing Beacon
Includes Electrical Connection
Electrical Connection Included
SAE Class Rating
SAE J845 Class 2
Standards
SAE J845 Class 2
Features
26 Customer Selectable Flash Patterns, Plus Steady-On, Designed to Provide Optimal Lighting where Class II Light is Required
Lens Material
Polycarbonate
Current
0.35 A
Base Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Light Color
White
Lighting Technology
LED
Lens Color
Clear
Light Type
Flashing Beacon
Maximum Operating Temperature
131 Degrees F
Light Pattern
Flashing
Number of Flash Patterns
26
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Installation Type
Permanent
Mount Type
Screw
Shape
Roung
Voltage
TRUE
Electrical Connection
Corded

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 8 1/16 in, Overall Height 5 3/4 in, Overall Depth 8 1/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.