Zoro Homepage

Flush Mount DT eT26

  • Mfr # 64F41

  • Zoro # G110877254


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Beam Type
Flood
Standards
ECE
Housing Color
Black
Wattage
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64F41
Zoro #
G110877254
UPC #
089373003870
Country of Origin
Germany

Dimensions

Overall Diameter
3 in
Overall Depth
2 13/16 in

Details

Item
Flush Mount DT eT26
Housing Material
Aluminum
Beam Type
Flood
Standards
ECE
Housing Color
Black
Wattage
20 W
IP Rating
IP69K, IPX7
Head Shape
Round
Electrical Connection
Deutsch
Features
1,000 Effective Lumens at 5700k Color Temperature, Protected Against Automotive Transients and Overvoltage's, Robust Materials Enhance Endurance in Tough Environmental Conditions, Small Size Allows Mounting in Places where Larger Lights Cannot Fit
Minimum Operating Temperature
-40 Degrees F
Current
1.7 A
Maximum Brightness
1,000 lm
Lens Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F
Lighting Technology
LED
Voltage
12V DC

Description

Flush Mount DT eT26, IP Rating IP69K, IPX7, Beam Type Flood, Overall Depth 2 13/16 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter 3 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Deutsch, Standards ECE, Wattage 20 W, Current 1.7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.