Zoro Homepage

Flush Mount DT eT26

  • Mfr # 64F51

  • Zoro # G110877247


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Features
1,000 Effective Lumens at 5700k Color Temperature, Protected Against Automotive Transients and Overvoltage's, Robust Materials Enhance Endurance in Tough Environmental Conditions, Small Size Allows Mounting in Places where Larger Lights Cannot Fit
Housing Material
Aluminum
Current
1.7 A
Overall Depth
2 13/16 in
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64F51
Zoro #
G110877247
UPC #
089373003900
Country of Origin
Germany

Dimensions

Overall Depth
2 13/16 in
Overall Diameter
3 in

Details

Item
Flush Mount DT eT26
Features
1,000 Effective Lumens at 5700k Color Temperature, Protected Against Automotive Transients and Overvoltage's, Robust Materials Enhance Endurance in Tough Environmental Conditions, Small Size Allows Mounting in Places where Larger Lights Cannot Fit
Housing Material
Aluminum
Current
1.7 A
Housing Color
Black
Standards
ECE
Maximum Operating Temperature
122 Degrees F
Beam Type
Flood
Maximum Brightness
1,000 lm
IP Rating
IP69K
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Wattage
20 W
Electrical Connection
Deutsch
Head Shape
Round
Lens Material
Polycarbonate
Voltage
12V DC

Description

Flush Mount DT eT26, IP Rating IP69K, Beam Type Flood, Overall Depth 2 13/16 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter 3 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Deutsch, Standards ECE, Wattage 20 W, Current 1.7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.