
Flush Mount DT eT26
Mfr # 64F61
Zoro # G610877242
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Beam Type
Flood
Overall Diameter
3 in
Maximum Brightness
1,000 lm
Lighting Technology
LED
Electrical Connection
Deutsch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64F61
Zoro #
G610877242
UPC #
089373003924
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Overall Depth
2 13/16 in
Details
Item
Flush Mount DT eT26
Beam Type
Flood
Maximum Brightness
1,000 lm
Lighting Technology
LED
Electrical Connection
Deutsch
Current
0.88 A
Maximum Operating Temperature
122 Degrees F
Housing Material
Aluminum
Features
1,000 Effective Lumens at 5700k Color Temperature, Protected Against Automotive Transients and Overvoltage's, Robust Materials Enhance Endurance in Tough Environmental Conditions, Small Size Allows Mounting in Places where Larger Lights Cannot Fit
Minimum Operating Temperature
-40 Degrees F
Head Shape
Round
Lens Material
Polycarbonate
IP Rating
IP69K, IPX7
Housing Color
Black
Wattage
20 W
Standards
CISPR Class 5, EN 60068, R10
Voltage
24V
Description
Flush Mount DT eT26, IP Rating IP69K, IPX7, Beam Type Flood, Overall Depth 2 13/16 in, Operating Voltage 24V, Lighting Technology LED, Overall Diameter 3 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Deutsch, Standards CISPR Class 5, EN 60068, R10, Wattage 20 W, Current 0.88 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.