Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fog and Driving Lamps, 500 Series, PK2

  • Mfr # 05001-5

  • Zoro # G3329602


product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns

Key Features

Type
500 Series
Lighting Technology
Halogen
Number of Bulbs
2
Length
6-1/4 in
Width
6-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05001-5
Zoro #
G3329602
UPC #
089373455648
Country of Origin
United States

Dimensions

Length
6-1/4 in
Width
6-3/8"
Overall Depth
3-3/8 in
Overall Width
3 3/8 in
Overall Height
4 1/2 in

Details

Type
500 Series
Lighting Technology
Halogen
Number of Bulbs
2
Housing Color
Black
Lens Color
Clear
Voltage
12V DC
Wattage
50 W
Material
Stainless Steel
Post
7/16 x 20 x 15/16 in
Item
Fog Light
Includes
Wiring Kit
Color
Clear
Termination Type
Hardwired
Shape
Rectangular
Housing Material
Stainless Steel
Lens Material
Glass
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Vehicle Side
Universal
Mount Type
Stud
Mount Style
Surface
Heated
Non-Heated
Light Type
Fog Light
Includes Electrical Connection
Electrical Connection Included
Current
3.9 A
Series
500 Series
Beam Type
Fog
Electrical Connection
Blunt Cut Wires
Fits
Pierces through fog, rain, snow, or dust effectively, focused ahead and low to the road, and giving a side-to-side as well as forward illumination

Description

Fog Light, Light Type Fog Light, Lighting Technology Halogen, Heated Non-Heated, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type Fog, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Stud, Electrical Connection Blunt Cut Wires, Shape Rectangular, Number of Bulbs 2, Overall Height 4 1/2 in, Overall Width 3 3/8 in, Overall Depth 3 3/8 in, Housing Material Stainless Steel, IP Rating Not Applicable, Series 500 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.