Zoro Homepage

FoilTape, Aluminum, Silver, 16-5/8ydL, 6inW

  • Mfr # 82-7000

  • Zoro # G515832193


product price: $48.99
/ea
Sold in multiples of 8 for $391.92

Key Features

Tape Thickness
2 mil
Maximum Tape Performance Temperature
260 Degrees F
Tape Tensile Strength
27 lb/in
Tape Color
Silver
Tape Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-7000
Zoro #
G515832193
UPC #
621935104337
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Imperial Tape Length
16 5/8 yd
Imperial Tape Width
6 in
Disc Diameter
3"

Details

Maximum Tape Performance Temperature
260 Degrees F
Tape Tensile Strength
27 lb/in
Tape Color
Silver
Tape Backing Material
Paper
Item
Multi-Purpose Aluminum Tape
Temperature Range
-25 Degrees F to 260 Degrees F
Series
1520CW
Minimum Tape Performance Temperature
-25 Degrees F
Tape Adhesive Material
Acrylic
Liner Included
Yes
Tape Brand
Grote
Common Industry
Automotive
Tape Adhesive Format
Single-Sided
Tape Sub-Type
General Purpose Foil Tape
Product Form
Continuous Roll
Tape Resistance Properties
Chemical-Resistant, Liquid Water-Resistant, UV-Resistant
Tape Backing Construction
Foil
Environment
Indoor and Outdoor
Tape Type
Foil Tape

Description

Foil Tape, Tape Brand Grote, Brand and Series Grote, Common Industry Automotive, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 16 5/8 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 16 5/8 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -25 Degrees F, Temperature Range -25 Degrees F to 260 Degrees F, Product Form Continuous Roll, Series 1520CW, Tape Adhesive Material Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.