Zoro Homepage

Full-Pattern Stop/Tail/Turn LED Lamp

  • Mfr # 53192

  • Zoro # G3138301


product price: $58.15
/ea

Key Features

Lighting Technology
LED
Type
Full Pattern
Lens Color
Red
Voltage
12V DC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53192
Zoro #
G3138301
UPC #
089373469928
Country of Origin
United States

Dimensions

Depth
3/4"
Width - Vehicle Lighting
13/16 in
Diameter
4-3/10 in
Overall Diameter
4 5/16 in
Overall Depth
3/4 in
Overall Height
4 5/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Type
Full Pattern
Lens Color
Red
Voltage
12V DC
Color
Red
Number of LEDs
24
Wiring Connection - Vehicle Lighting
Pigtail
Lens Shape - Vehicle Lighting
Round
Volt Bulb
12
Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Termination Type
Pigtail
Used For
Replacement
Material
Acrylic, ABS
Standards
FMVSS 108
Includes
Stainless Steel Theft-Resistant Flange
Mounting - Vehicle Lighting
Permanent
Manufacturer Warranty - Vehicle Lighting
10 Year Warranty
Current Rating
0.04 to 0.48A
Shape
Round
Number of Bulbs
24
Features
Hermetic Lens to Housing Seal, Encapsulated
Housing Material
Plastic, Polycarbonate
Lens Material
Acrylic
Installation Type
Permanent
Electrical Connection
Male Pin
Compatible Electrical Connection Manufacturer Model Number
66815, 66816, 66841, 66845, 67002, 67005
Light Type
Stop Light
Mount Style
Surface
Mount Type
Flange
Current
0.03 A, 0.56 A
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 3/4 in, Current 0.03 A, 0.56 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Flange, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.