Zoro Homepage

Full-Size Light Bar, Amber, 12V DC

  • Mfr # 79143

  • Zoro # G915305624


product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum, Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Overall Depth
12 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79143
Zoro #
G915305624
UPC #
089373018355
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Height
2 3/16 in
Overall Length
51 in

Description

Full-Size Light Bar, Light Type Full-Size Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 51 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 12 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.